Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mr. Chain 97603-S25 Connect-ALL Strap Kit, Small

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Mr. Chain 97603-S25 Connect-ALL Strap Kit, Small

Item #: WBB2228946

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $40.23 Save up to 3%
Price: $ 38.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mr. Chain 97603-S25 Connect-ALL Strap Kit, Small

The Connect-ALL is made with a flexible strap that will fit around any shape bollard, pole, or post. Each Connect-ALL has two slide hooks that can be positioned 180 degrees apart to form a straight line or 90 degrees apart to create a corner. 20 1/2" Adjustable strap with 2 C-Hooks & 25' of 2" Yellow plastic chain. For connecting plastic chain to Bollards, Delineators, Post and more. Strap is a is thermoplastic elastomer.

Product Specifications

    • LENGTH INCHES300
    • LENGTH FEET25
    • COLOR FINISHBlack/Yellow
    • BRANDMr. Chain
    • DESCRIPTIONConnect-ALL Strap and Chain
    • CONSTRUCTIONTPE/HD Polyethylene
    • WEIGHT LBS3
    • LINK SIZE2"
    • MANUFACTURERS PART NUMBER97625-S
    • TYPEConnect Strap/Plastic Link Chain
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed