Take 15% off your entire order!

Offer applied at checkout

Lavi Industries Beltrac 3000 Crowd Control, 40"H Satin Post, 13'L Silver/Black Double Belt

Lavi Industries Beltrac 3000 Crowd Control, 40"H Satin Post, 13'L Silver/Black Double Belt

Item #: WBB987540

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$325.00 up to 26% OFF

Price: $238.95

Save $11.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavi Industries Beltrac 3000 Crowd Control, 40"H Satin Post, 13'L Silver/Black Double Belt

Beltrac® 3000 Double Line Crowd Control stanchions contain 2 parallel retractable belts totally embedded within the post. Each post contains 4 dovetail grooves and functions in the same method as our standard Beltrac 3000 stanchions. The lower belt is 22" above the floor. This post is in compliance with ADA (Americans with Disability Act) regulations. Includes rubberized base to safeguard floors and a slow-retract belt to safeguard your customers.

Product Specifications

  • WIDTH INCHES14
  • HEIGHT INCHES40
  • BASE STYLEStandard Round
  • BRANDLavi Industries
  • DESCRIPTIONBeltrac 3000® Double Belted
  • BELT COLORSilver/Black
  • BELT LENGTH FEET13
  • MANUFACTURERS PART NUMBER50-3100DL/SA/SB
  • NUMBER OF BELTS2
  • BELT TYPEDouble Retractable
  • WEIGHT LBS30
  • POST DIAMETER INCHES3-1/4
  • POST HEIGHT INCHES40
  • TYPERetractable Belt Stanchion
  • POST CONSTRUCTIONExtruded Aluminum
  • POST COLORSilver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lavi Industries Beltrac 3000 Crowd Control, 40"H Chrome Post, 13'L Silver/Black Double Belt

Item #: B998011

Not Yet Rated

Usually ships in 3 to 6 days

$241.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries Beltrac 3000 Crowd Control, 40"H Satin Post, 13'L Silver/Black Double Belt

Lavi Industries Beltrac 3000 Crowd Control, 40"H Satin Post, 13'L Silver/Black Double Belt

Item #: WBB987540

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant