x

Take 15% off your entire order!

Offer applied at checkout

Lavi Industries Beltrac® Retractable Dual Belt Barrier, 40" Black Wrinkle Post, 7' Gray Belt

Lavi Industries Beltrac® Retractable Dual Belt Barrier, 40" Black Wrinkle Post, 7' Gray Belt

Item #: WBB987238

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Silver/Black
  • Black
  • Navy Blue
  • Blue
  • Red
  • Forest Green
  • Bronze
  • Black/Red
  • Orange
  • Olive Green
  • Burgundy
  • Gray

Gray

$258.00 up to 23% OFF

Price: $197.95

Save $9.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Beltrac® 3000 Double Line Crowd Control stanchions contain 2 parallel retractable belts totally embedded within the post. Each post contains 4 dovetail grooves and functions in the same method as our standard Beltrac® 3000 stanchions. The lower belt is 22" above the floor. This post is in compliance with ADA (Americans with Disability Act) regulations. Includes rubberized base to safeguard floors and a slow-retract belt to safeguard your customers.

Product Specifications

  • WIDTH INCHES14
  • HEIGHT INCHES40
  • BASE STYLEStandard Round
  • BRANDLavi Industries
  • DESCRIPTIONBeltrac&#&174; 3000 Double Line Belt Barrier
  • BELT COLORGray
  • BELT LENGTH FEET7
  • APPLICATIONIndoor
  • MANUFACTURERS PART NUMBER50-3000DL/WB/GY
  • NUMBER OF BELTS2
  • WEIGHT LBS28
  • BELT MESSAGE--
  • POST DIAMETER INCHES2-3/4
  • POST HEIGHT INCHES40
  • TYPEADA Compliant Retractable Belt Barrier
  • POST CONSTRUCTIONExtruded Aluminum
  • POST COLORBlack Wrinkle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries Beltrac® Retractable Dual Belt Barrier, 40" Black Wrinkle Post, 7' Gray Belt

Lavi Industries Beltrac® Retractable Dual Belt Barrier, 40" Black Wrinkle Post, 7' Gray Belt

Item #: WBB987238

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant