
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Beltrac® 3000 retractable belt stanchions are the perfect choice for waiting lines, crowd control management, and queue systems. The continuous aluminum extrusion provides superior strength and rigidity to withstand the most extreme environments. The 14" sloped base is stylish, yet underneath the surface sits a solid, 18 lb. cast-iron foundation that offers best-in-class stability and longevity. Add to that the original Beltrac® 4-way dovetail grooves that allow quick and easy access to in-line merchandising solutions and you have more than just a retractable belt stanchion - you have a crowd management and queue system that the world's largest companies have relied on for decades. Includes rubberized base to safeguard floors and a slow-retract belt to safeguard your customers.
Product Specifications
- WIDTH INCHES14
- HEIGHT INCHES40
- BASE STYLEStandard Round
- BRANDLavi Industries
- DESCRIPTIONBeltrac® 3000 Retractable Belt Barrier
- BELT COLORRed
- BELT LENGTH FEET7
- APPLICATIONIndoor
- MANUFACTURERS PART NUMBER50-3000CL/RD
- NUMBER OF BELTS1
- WEIGHT LBS28
- BELT MESSAGE--
- POST DIAMETER INCHES2-3/4
- TYPERetractable Belt Barrier
- POST HEIGHT INCHES40
- POST CONSTRUCTIONExtruded Aluminum
- POST COLORChrome
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: THOMAS
Date: May 19, 2020
Product Q & A
There are no questions for this product.

Lavi Industries Beltrac® Retractable Belt Barrier, 40" Chrome Post, 7' Red Belt
$145.95
- Product Information
- Customer Review
- Product Q&A
- Accessories