x

Take 15% off your entire order!

Offer applied at checkout

Lavi Industries Beltrac® Retractable Belt Barrier, 40" Silver Post, 7' Burgundy Belt

Lavi Industries Beltrac® Retractable Belt Barrier, 40" Silver Post, 7' Burgundy Belt

Item #: WBB987424

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Olive Green
  • Forest Green
  • Black/Red
  • Silver/Black
  • Blue
  • Red
  • Black/Safety Yellow
  • Navy Blue
  • Fluorescent Yellow
  • Black/Neon Yellow
  • Bronze
  • Orange
  • Burgundy
  • Black
  • Gray

Burgundy

$175.00 up to 15% OFF

Price: $147.95

Save $7.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Beltrac® 3000 retractable belt stanchions are the perfect choice for waiting lines, crowd control management, and queue systems. The continuous aluminum extrusion provides superior strength and rigidity to withstand the most extreme environments. The 14" sloped base is stylish, yet underneath the surface sits a solid, 18 lb. cast-iron foundation that offers best-in-class stability and longevity. Add to that the original Beltrac® 4-way dovetail grooves that allow quick and easy access to in-line merchandising solutions and you have more than just a retractable belt stanchion - you have a crowd management and queue system that the world's largest companies have relied on for decades. Includes rubberized base to safeguard floors and a slow-retract belt to safeguard your customers.

Product Specifications

  • WIDTH INCHES14
  • HEIGHT INCHES40
  • BASE STYLEStandard Round
  • BRANDLavi Industries
  • DESCRIPTIONBeltrac 3000® Retractable Belt Barrier
  • BELT COLORBurgundy
  • BELT LENGTH FEET7
  • APPLICATIONIndoor
  • MANUFACTURERS PART NUMBER50-3000SA/BY
  • NUMBER OF BELTS1
  • WEIGHT LBS28
  • BELT MESSAGE--
  • POST DIAMETER INCHES2-3/4
  • POST HEIGHT INCHES40
  • TYPERetractable Belt Barrier
  • POST CONSTRUCTIONExtruded Aluminum
  • POST COLORSilver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries Beltrac® Retractable Belt Barrier, 40" Silver Post, 7' Burgundy Belt

Lavi Industries Beltrac® Retractable Belt Barrier, 40" Silver Post, 7' Burgundy Belt

Item #: WBB987424

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant