Take 15% off your entire order!

Offer applied at checkout

Orange Post Safety Barrier, 16 Ft., Black/White Stripe Belt

Orange Post Safety Barrier, 16 Ft., Black/White Stripe Belt

Item #: WBB769419

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Yellow
  • Orange
  • Red

Orange

$264.00 up to 35% OFF

Price: $171.69

Save $8.58 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Orange Post Safety Barrier, 16 Ft., Black/White Stripe Belt

The SafetyPro 300 features a 16' belt requiring only half the number of barriers than W/the industry standard 7.5' belt. Manufactured from .055 gauge steel and a solid cast iron base the SafetyPro 300 is a heavy duty barrier designed for maximum service life in tough working environments. SafetyPro 300 can be quickly broken down and stored flat and its high visibility post colors and belt options make the "keep out" message clear

Product Specifications

  • BASE DIAMETER INCHES14
  • BASE STYLEStandard Round
  • BRANDQueue Solutions
  • DESCRIPTIONRetractable Belt Safety Stanchion
  • ASSEMBLYUnassembled
  • BELT COLORBlack/White
  • BELT LENGTH FEET16
  • MANUFACTURERS PART NUMBERSPRO300O-BW
  • BELT MATERIALNylon
  • BASE MATERIALCast Iron
  • NUMBER OF BELTS1
  • PACKAGE QUANTITY1
  • STYLEHeavy Duty Steel
  • ASSMEBLYFlat Packed
  • BELT MESSAGE--
  • BELT WIDTH INCHES2
  • POST DIAMETER INCHES3
  • TYPERetractable Belt Stanchion
  • POST HEIGHT INCHES40
  • MESSAGE--
  • POST CONSTRUCTIONSteel
  • POST COLOROrange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Orange Post Safety Barrier, 16 Ft., Black/White Stripe Belt

Orange Post Safety Barrier, 16 Ft., Black/White Stripe Belt

Item #: WBB769419

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant