Take 15% off your entire order!

Offer applied at checkout

WeatherPro 250 Polished Stainless Post Outdoor Retracting Belt Barrier, 11 Ft. Black Belt

WeatherPro 250 Polished Stainless Post Outdoor Retracting Belt Barrier, 11 Ft. Black Belt

Item #: WBB2250131

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Polished Stainless Steel
  • Satin Stainless Steel
  • Black

Polished Stainless Steel

$224.00 up to 30% OFF

Price: $156.49

Save $7.82 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WeatherPro 250 Polished Stainless Post Outdoor Retracting Belt Barrier, 11 Ft. Black Belt

The WeatherPro is designed for use in the harshest outdoor environments and was developed for use on the deck of cruise ships. The WeatherPro features a stainless steel post and a solid aluminum base. Standard barriers have a cast iron base and once the powder coat protection wears off they rust, however, WeatherPro's aluminum base will not rust even if the powder coat is damaged. The leading edge of the base is only a 1/4 " thick making this barrier ideal where minimizing trip hazards is a concern.

Features
  • Stainless Steel Post and a base mille from a solid piece of aluminum that are powder coated.
  • With a 1/4" deep edge the base on the WeatherPro has the lowest profile on any queuing barrier.
  • Suitable for use in outdoor restaurants, museums, cruise ships, and theme parks.

Product Specifications

  • BASE DIAMETER INCHES14
  • BASE STYLERound
  • BRANDQueue Solutions
  • DESCRIPTIONWeatherPro 250 Outdoor Retracting Belt Barrier
  • BELT COLORBlack
  • BELT LENGTH FEET11
  • APPLICATIONOutdoor
  • MANUFACTURERS PART NUMBERWPRO250PS-BK110
  • BELT MATERIALNylon
  • BASE MATERIALAluminum
  • PACKAGE QUANTITY1
  • NUMBER OF BELTS1
  • LIMITED WARRANTY3 Years
  • STYLEFreestanding
  • WEIGHT LBS20
  • BELT MESSAGE--
  • BELT WIDTH INCHES2
  • BASE COLOR FINISHPolished Stainless Steel
  • POST DIAMETER INCHES2-1/2
  • POST HEIGHT INCHES40
  • MESSAGE--
  • POST CONSTRUCTIONStainless Steel
  • POST COLORPolished Stainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WeatherPro 250 Polished Stainless Post Outdoor Retracting Belt Barrier, 11 Ft. Black Belt

WeatherPro 250 Polished Stainless Post Outdoor Retracting Belt Barrier, 11 Ft. Black Belt

Item #: WBB2250131

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant