Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Retracta-Belt® PRIME Stanchion, 40"H Black SS Post, 10'L Black Retractable Belt, 2/Pack

Rollover image to zoom in

Click image to enlarge

See all 140 items in product family

Retracta-Belt® PRIME Stanchion, 40"H Black SS Post, 10'L Black Retractable Belt, 2/Pack

Item #: WBB2093885

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 101.95
Product Information
Customer Review
Product Q&A
Retracta-Belt® PRIME Stanchion, 40"H Black SS Post, 10'L Black Retractable Belt, 2/Pack

Set of two low cost retractable belt stanchions with the technology and features of premium posts.

Features:
  • EVERstraight PRIME technology - a self-straightening base connection that ensures the post remains upright for its lifetime
  • 3 year warranty
  • Smooth black finish
  • 10' long tightly woven black belt is 43% longer that competitor's stanchions
  • Universal locking belt end that's compatible with nearly every other manufacturer's belt end
  • Strong and slow brake, made with E-Z Back PRIME technology
  • Rubber floor protectors that are built into the base and cover the entire circumference for maximum scuff prevention
  • 14" heavy sloped base ensures the post remains in place

Product Specifications

    • BASE DIAMETER INCHES14
    • BASE STYLEStandard Round
    • BRANDVisiontron
    • DESCRIPTIONRetracta-Belt® PRIME Post
    • BELT COLORBlack
    • BELT LENGTH FEET10
    • MOUNT TYPEFree Standing
    • APPLICATIONIndoor
    • POST HEIGHT INCHES40
    • NUMBER OF BELTS1
    • BELT WIDTH INCHES2
    • BASE MATERIALGalvanized Steel & Concrete
    • POST COLORBlack
    • PACKAGE QUANTITY2
    • BASE WEIGHT17
    • POST DIAMETER INCHES2-1/2
    • MANUFACTURERS PART NUMBER101SB-BK-2PK
    • WEIGHT LBS21
    • LIMITED WARRANTY3 Year
    • POST CONSTRUCTIONStainless Steel
    • BELT MESSAGE--
    • TYPERetractable Belt Stanchion

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!