Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Post Safety Barrier, 11 Ft., Black Belt - Pkg Qty 2
See all 280 items in product family

Red Post Safety Barrier, 11 Ft., Black Belt - Pkg Qty 2

Item #: WBB655713

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$77.95 each

Sold in packages of 2

Price: $155.90
Product Information
Customer Review
Product Q&A
Accessories
Red Post Safety Barrier, 11 Ft., Black Belt

The SafetyMaster barrier is specifically designed for restricting access to work or cleaning areas. Finished in high visibility yellow, red or orange with belts available in fifteen colors and four pre-printed safety messages. SafetyMaster makes the "keep out" meaning clear. Rugged steel construction and scuff resistant ABS base cover will stand up to years of wear and tear in working environments.

Product Specifications

    • BASE DIAMETER INCHES14
    • BASE STYLEWeighted Round
    • BRANDQueue Solutions
    • DESCRIPTIONRetractable Belt Safety Stanchion
    • BELT COLORBlack
    • BELT LENGTH FEET11
    • ASSMEBLYFlat Packed
    • POST HEIGHT INCHES40
    • NUMBER OF BELTS1
    • BELT WIDTH INCHES2
    • BASE MATERIALGalvanized Steel/Concrete
    • POST COLORRed
    • PACKAGE QUANTITY2
    • MESSAGE--
    • BELT MATERIALNylon
    • POST DIAMETER INCHES2-1/2
    • POST CONSTRUCTIONSteel
    • BELT MESSAGE--
    • TYPERetractable Belt Stanchion

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!