Take 15% off your entire order!

Offer applied at checkout

Tensabarrier Crowd Control, Queue Wheeled Stanchion Post Wrinkle 13' Black/Yellow Retractable Belt

Image is Satin Post with Yellow Belt

Tensabarrier Crowd Control, Queue Wheeled Stanchion Post Wrinkle 13' Black/Yellow Retractable Belt

Item #: WBB779436

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $200.95

Save $10.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tensabarrier Crowd Control Queue Wheeled Stanchion Post Wrinkle 13' Blk/Yllw Retractable Belt

Tensabarrier Rollabarrier 38"H Black Wrinkle Post 13' Black/Yellow Chevron Retractable Belt

The patented Rollabarrier™ system is both portable & stable. Featuring two wheels which allow quick & easy movement of the posts.

Features and Benefits:

  • Wheeled base for easy movement of posts.
  • Nesting feature allows up to 4 posts to be moved together and saves up to 50% in storage space.
  • Design ensures easy set up and quick storage.
  • Can be configured to an unlimited number of lengths and positions.
  • Patented slow retract braking mechanism.
  • Locking belt receivers prevent accidental release.
  • 4-way connecting systems allows up to 3 other belts to be connected to a post.
This model can be returned up to 30 days after purchase only

Product Specifications

  • BASE DIAMETER INCHES13-1/2
  • BASE STYLERound with Rollers
  • BRANDTensator®
  • DESCRIPTIONRollabarrier Post
  • ASSEMBLYAssembled
  • BELT COLORBlack/Yellow
  • BELT LENGTH FEET13
  • MANUFACTURERS PART NUMBERRB1-89-89-MAX-NO-D4X-C-S
  • PACKAGE QUANTITY1
  • NUMBER OF BELTS1
  • LIMITED WARRANTY2 years
  • BELT MESSAGE--
  • BELT WIDTH INCHES2
  • POST DIAMETER INCHES2-1/2
  • POST HEIGHT INCHES38
  • TYPERetractable Belt Stanchion
  • MESSAGE--
  • POST CONSTRUCTIONSteel
  • POST COLORBlack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tensabarrier Crowd Control, Queue Wheeled Stanchion Post Wrinkle 7.5' Black/Yellow Retractable Belt

Item #: B779414

Not Yet Rated

Usually ships in 30 to 33 days

$169.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Tensabarrier Wall Mount Receiver Clip

$11.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tensabarrier Crowd Control, Queue Wheeled Stanchion Post Wrinkle 13' Black/Yellow Retractable Belt

Tensabarrier Crowd Control, Queue Wheeled Stanchion Post Wrinkle 13' Black/Yellow Retractable Belt

Item #: WBB779436

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant