Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WeatherMaster Twin Black Post Retracting Belt Barrier, ADA Compliant, 11 Ft. Yellow Authorized Belt

Rollover image to zoom in

Click image to enlarge

See all 280 items in product family

WeatherMaster Twin Black Post Retracting Belt Barrier, ADA Compliant, 11 Ft. Yellow Authorized Belt

Item #: WBB1423839

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $238.00 Save up to 39%
Price: $ 145.00
Product Information
Customer Review
Product Q&A
WeatherMaster Twin Black Post Retracting Belt Barrier, ADA Compliant, 11 Ft. Yellow Authorized Belt

WeatherMaster Twin is a tough, portable barrier ideal for creating outdoor waiting lines or restricting access to temporary work areas. The lower belt restricts pedestrians from ducking under the belt, provides guidance for the visually impaired using a cane and makes this product ADA (Americans with Disabilities Act) compliant. WeatherMaster's stainless steel post features a two piece construction which allows the lower belt mechanism to be easily replaced in the field and unscrews from the base so the unit can be stored flat when not in use. With a recycled rubber base and powder coated stainless steel post the WeatherMaster is designed for outdoors use. The unique two piece construction allows the bottom belt to be replaced and the post unscrews from the base so the unit can be stored flat when not in use.

Product Specifications

    • BASE DIAMETER INCHES19
    • BASE STYLEHexagon with Carry Handles
    • BRANDQueue Solutions
    • DESCRIPTIONWeatherMaster Twin Retracting Belt Barrier
    • ASSEMBLYUnassembled
    • BELT COLORYellow
    • BELT LENGTH FEET11
    • APPLICATIONOutdoor
    • STYLEFreestanding
    • POST HEIGHT INCHES40
    • NUMBER OF BELTS2
    • BELT WIDTH INCHES2
    • BASE MATERIALRecycled Rubber
    • POST COLORBlack
    • MESSAGEAuthorized Access Only
    • BELT MATERIALNylon
    • POST DIAMETER INCHES2-1/2
    • MANUFACTURERS PART NUMBERWMRTwin250B-YBA110
    • LIMITED WARRANTY3 Years
    • POST CONSTRUCTIONStainless Steel
    • BELT MESSAGE--
    • TYPERetractable Belt Stanchion
    • BASE COLOR FINISHBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!