Little Giant®  Adjustable Spring Safety Gate

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Little Giant® Adjustable Spring Safety Gate

Item #: WBB299018

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 155.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Little Giant® Adjustable Spring Safety Gate

Adjustable width 22-1/2" to 36". Set screws secure at desired width. Stainless steel torsion spring closes the gate automatically. Spring is tension adjustable, and reversible. Helps in confirming to OSHA 1910.29 requirements. Powder Coated red finish (except spring). Outside tubing 1.37" OD x 12g wall. Mounting channel is 2" x 1" with two mounting holes (hardware not included).

Product Specifications

    • LENGTH INCHES22-1/2
    • WIDTH INCHES3
    • HEIGHT INCHES24
    • COLOR FINISHRed Powder Coat
    • BRANDLittle Giant
    • CONSTRUCTIONSteel
    • EXPANDED LENGTH INCHES36
    • MANUFACTURERS PART NUMBERSGS-R
    • OPENING22-1/2" to 36"
    • TYPEAdjustable Spring Gate
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Little Giant Gate

Your review: Product is well priced and works much better than higher priced products made for the same purpose

Pros: All metal so it weathers well in outdoor environments and affordable

Cons: Only comes in red. Would be nice to also get it in yellow.

Is this review helpful?

Safety gate

Your review: Very good product very reasonable price

Is this review helpful?

Safety Guard

Your review: Recieved in a fair amount of time and real easy to put up.

Is this review helpful?

Safety Gate

Your review: The gate is a good quality and works well. It¿s worth the price, only complaint is that it does not come any wider. I needed 42¿ wide gate for several stairways.

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!