Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Inermas Nets P-Universal Flexible Protective Netting - 2/3'W X 1-4/7'L, Blue
See all 17 items in product family

Inermas Nets P-Universal Flexible Protective Netting - 2/3'W X 1-4/7'L, Blue

Item #: WBB2310510

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 243.95
Product Information
Customer Review
Product Q&A
Inermas Nets P-Universal Flexible Protective Netting - 2/3'W X 1-4/7'L, Blue

LDPE Flexible Protection Netting snugly wraps around 7.87"-15.75" in diameter objects of any shape.This Natural netting is supplied in 164" 'rolls

Product Specifications

    • LENGTH INCHES19
    • LENGTH FEET13-2/3
    • WIDTH INCHES7-3/5
    • WIDTH FEET2/3
    • HEIGHT INCHES19-1/3
    • COLOR FINISHBlue
    • BRANDIntermas Nets
    • DESCRIPTIONLDPE Flexible Protection Netting
    • CONSTRUCTIONExtruded Plastic Mesh
    • DIAMETER INCHES7.87"-15.75"
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER2009837
    • WEIGHT LBS17.7
    • FIRE RETARDANTNo
    • TYPEFlexible Protective Netting

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!