Take 15% off your entire order!

Offer applied at checkout

+

Xtarps, MN-DN-1430, Debris Safety Netting, 14'H x 30'W, Black

Xtarps, MN-DN-1430, Debris Safety Netting, 14'H x 30'W, Black

Item #: WBM1748661

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 168
  • 192
  • 216
  • 240
  • 288
  • 360

360

Price: $219.95

Save $11.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Xtarps, MN-DN-1430, Debris Safety Netting, 14'H x 30'W, Black

Xtarps debris safety netting / mesh / tarp is perfect for debris safety use, preventing debris from falling out of construction site or out of your trailer. This commercial grade netting has fine mesh size, still allowing the cool breeze to pass through.Xtarps mesh / netting / tarps can be used for many different purposes, such as truck covers, canopy enclosures, patio covers, site barriers, privacy fences, kennels, construction sites and many other similar uses.

Product Specifications

  • WIDTH INCHES360
  • WIDTH FEET30
  • HEIGHT INCHES168
  • HEIGHT FEET14
  • COLOR FINISHBlack
  • BRANDXtarps™
  • DESCRIPTIONDebris Safety Netting
  • CONSTRUCTIONPolyester
  • MANUFACTURERS PART NUMBERMN-DN-1430
  • STYLEDebris Safety Net
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Xtarps, MN-DN-1430, Debris Safety Netting, 14'H x 30'W, Black

Xtarps, MN-DN-1430, Debris Safety Netting, 14'H x 30'W, Black

Item #: WBM1748661

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Xtarps, MN-DN-1430, Debris Safety Netting, 14'H x 30'W, Black
    Xtarps, MN-DN-1430, Debris Safety Netting, 14'H x 30'W, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant