Vestil PEXGATE-30-C Plastic Portable Barricade Gate with Liquid Hole, Casters

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Vestil PEXGATE-30-C Plastic Portable Barricade Gate with Liquid Hole, Casters

Item #: WB436667

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 206.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
PORTABLE PLASTIC PEDESTRIAN BARRICADE
Plastic Gate with Liquid Holes
Portable pedestrian safety gates create a barricade anywhere you need in seconds. Provides temporary restriction to areas with cleaning or safety concerns. Barricade gate is made with heavy duty molded plastic with yellow and black plastic slats. Pedestrian safety gate expands from 11-1/2"W to 122"W. One side of the gate includes reflectors for improved visibility. End pieces are hollow and include caps to be filled with liquid for added weight and stability. Gate height is 35" with an overall height of 38. Now with Casters!!

Product Specifications

    • LENGTH INCHES11-1/2 to 122
    • HEIGHT INCHES41
    • COLOR FINISHYellow/Black
    • BRANDVestil
    • DESCRIPTIONFill Chamber
    • ASSEMBLYAssembled
    • CONSTRUCTIONPlastic
    • EXPANDED LENGTH INCHES122
    • MANUFACTURERS PART NUMBERPEXGATE-30-C
    • EXPANDED HEIGHT INCHES35
    • TYPEWith Casters

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Plastic Portable Barricade Gate with Liquid Hole

Your review: This Barrier is unique, I searched the internet for over an hour to find this, the idea is great for our needs. Lightweight, portable, and easy to set outside or inside and put away each day. The disadvantage is it isn't as long as it stated in ad, also, the assembly was more difficult than advertised. It definitely needs to be filled with liquid to stay up if placed outside. With a little more put into the design this could be a perfect product. Although this product could be made more sturdy for the money and could be made easier to assemble it works great in my setting, is unique in its design-nothing else like it

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!