Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3-Arm Mechanical Turnstile Left Handed w/ Locked Exit, Satin Stainless

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

3-Arm Mechanical Turnstile Left Handed w/ Locked Exit, Satin Stainless

Item #: WBB2240900

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,000.00 Save up to 10%
Price: $ 3,600.00
Product Information
Customer Review
Product Q&A
Accessories
3-Arm Mechanical Turnstile Left Handed w/ Locked Exit, Satin Stainless

The three arm turnstiles are designed to meet minimum space requirements. Traffic is directed through the one-way traffic controllers with self positioning arms. All models (except portable) mount to the floor through holes in the base.

Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES25
    • HEIGHT INCHES39
    • COLOR FINISHSatin Stainless
    • BRANDTensabarrier
    • DESCRIPTIONTurnstile
    • CONSTRUCTIONSteel
    • ROTATIONLeft Hand
    • ASSMEBLYAssembled
    • STYLELocking Exit
    • PACKAGE QUANTITY1
    • CONTROL TYPEMechanical
    • HARDWARE INCLUDEDY
    • MANUFACTURERS PART NUMBER105-3S-LH
    • OPERATION1 Way
    • WEIGHT LBS90
    • LIMITED WARRANTY2 Years
    • TYPE3 Arm Turnstile

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed