Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4-Arm Turnstile w/ Posts, Clockwise or Counter Clockwise, Polished Chrome

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

4-Arm Turnstile w/ Posts, Clockwise or Counter Clockwise, Polished Chrome

Item #: WBB2240898

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,250.00 Save up to 10%
Price: $ 2,025.00
Product Information
Customer Review
Product Q&A
Accessories
4-Arm Turnstile w/ Posts, Clockwise or Counter Clockwise, Polished Chrome

Often used in conjunction with and adapta-rail system. Four-arm turnstiles are ideal for any application where patron flow control is desired. Ships standard clockwise rotation, but may be easily changed to counter clockwise in the field. Solid construction and utilizes a silent one-way clutch that allows the turnstile to rotate in one direction.

Product Specifications

    • WIDTH INCHES52
    • DEPTH INCHES28
    • HEIGHT INCHES37-1/2
    • COLOR FINISHPolished Chrome
    • BRANDTensabarrier
    • DESCRIPTIONTurnstile Kit
    • CONSTRUCTIONSteel
    • ROTATIONClockwise or Counter
    • ASSMEBLYAssembly Required
    • STYLETurnstile Kit
    • PACKAGE QUANTITY1
    • CONTROL TYPEMechanical
    • HARDWARE INCLUDEDY
    • MANUFACTURERS PART NUMBERFOUR ARM TURNSTILE
    • OPERATION1 Way
    • WEIGHT LBS90
    • LIMITED WARRANTY2 Years
    • TYPE4 Arm Turnstile

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed