x

Take 15% off your entire order!

Offer applied at checkout

Lavi Industries Black Quick Mount Barricade, 18'L Black/Yellow Retractable Belt, Universal Mount

Lavi Industries Black Quick Mount Barricade, 18'L Black/Yellow Retractable Belt, Universal Mount

Item #: WBB987618

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black/Neon Yellow
  • Orange
  • Green
  • Grey
  • Fluorescent Yellow
  • Silver/Black
  • Blue
  • Red
  • Forest Green
  • Black/Yellow
  • Red/Black
  • Burgundy
  • Bronze
  • Navy
  • Black

Black/Yellow

$98.00 up to 32% OFF

Price: $66.95

Save $3.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavi Industries Black Quick Mount Barricade, 18'L Black/Yellow Retractable Belt, Universal Mount

3016 QuickMount Barricades contains an 18' retractable safety belt enclosed in an aluminum housing. The QuickMount back plate is designed to temporarily attach to warehouse shelving uprights blocking off warehouse aisles. QuickMounts are used by the forklift operator to block off an aisle while loading products to shelving.

Product Specifications

  • WIDTH INCHES5
  • HEIGHT INCHES3-1/2
  • COLOR FINISHBlack Wrinkle
  • BASE STYLEUniversalOne™
  • BRANDLavi Industries
  • DESCRIPTIONQuick Mount Safety Barricade
  • ASSEMBLYAssembled
  • BELT COLORBlack/Yellow
  • BELT LENGTH FEET18
  • CONSTRUCTIONAluminum
  • HARDWARE INCLUDEDYes
  • ATTACHMENTWire Clip
  • APPLICATIONIndoor
  • MANUFACTURERS PART NUMBER50-3016U/WB/18/SF
  • BELT MATERIALPolyester
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY3 Years
  • BELT TYPERetractable
  • WEIGHT LBS5
  • BELT MESSAGE--
  • BELT WIDTH INCHES2
  • MOUNT TYPEWall Mount
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries Black Quick Mount Barricade, 18'L Black/Yellow Retractable Belt, Universal Mount

Lavi Industries Black Quick Mount Barricade, 18'L Black/Yellow Retractable Belt, Universal Mount

Item #: WBB987618

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant