Take 15% off your entire order!

Offer applied at checkout

Lavi Industries Chrome Wall Mount, 18'L Fluorescent Yellow, "Caution - Do Not Enter" Belt

Lavi Industries Chrome Wall Mount, 18'L Fluorescent Yellow, "Caution - Do Not Enter" Belt

Item #: WBB989507

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Orange
  • Fluorescent Yellow
  • Black/Yellow
  • Black

Fluorescent Yellow

  • SELECT
  • --
  • Caution - Do Not Enter

Caution - Do Not Enter

$137.00 up to 21% OFF

Price: $107.95

Save $5.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavi Industries Chrome Wall Mount, 18'L Fluorescent Yellow, "Caution - Do Not Enter" Belt

Easily attach to any wall to have an instant 18' barrier whenever you need it. Includes Wall Receptacle (3011). Ideal for blocking off wide aisles and corridors. The units include installation hardware and are available in variety of finishes and belt colors. Standard and custom messages are available for belts.

Product Specifications

  • WIDTH INCHES4-1/4
  • HEIGHT INCHES3-5/8
  • COLOR FINISHChrome
  • BRANDLavi Industries
  • DESCRIPTIONBeltrac Wall Mount Retractable Belt Barrier
  • ASSEMBLYAssembled
  • BELT COLORFluorescent Yellow
  • BELT LENGTH FEET18
  • CONSTRUCTIONAluminum
  • HARDWARE INCLUDEDYes
  • ATTACHMENTReceiver
  • APPLICATIONIndoor
  • MANUFACTURERS PART NUMBER50-3015CL/18/FY/S6
  • BELT MATERIALPolyester
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY3 Years
  • BELT TYPERetractable
  • WEIGHT LBS5
  • BELT MESSAGECaution - Do Not Enter
  • BELT WIDTH INCHES2
  • MOUNT TYPEWall Mount
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lavi Industries Black Aisle Closure Wall Mount, 7'L Yellow, "Caution - Do Not Enter" Belt

Item #: B998563

Not Yet Rated

Usually ships in 3 to 6 days

$80.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries Chrome Wall Mount, 18'L Fluorescent Yellow, "Caution - Do Not Enter" Belt

Lavi Industries Chrome Wall Mount, 18'L Fluorescent Yellow, "Caution - Do Not Enter" Belt

Item #: WBB989507

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant