x

Take 15% off your entire order!

Offer applied at checkout

Lavi Industries Curved Rigid Rail Assembly, 4'L, Wrinkle Black Aluminum Rail Finish

Lavi Industries Curved Rigid Rail Assembly, 4'L, Wrinkle Black Aluminum Rail Finish

Item #: WBB986857

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$165.00 up to 18% OFF

Price: $135.95

Save $6.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavi Industries Curved Rigid Rail Assembly, 4'L, Wrinkle Black Aluminum Rail Finish

Beltrac Rigid Rails provide a portable yet more structural option for your Public Guidance needs. Rigid Rails are ideal where a defined barrier is required to separate areas such as in airport security. The aluminum rails are connected to Beltrac 3000 stanchions with our Adjustable Hinge Connectors (supplied with rails). For flexibility, Rigid Rails can be used in conjunction with retractable belts.

Product Specifications

  • WIDTH INCHES48
  • HEIGHT INCHES2
  • COLOR FINISHBlack Wrinkle
  • BRANDLavi Industries
  • DESCRIPTIONCurved Rigid Rail Assembly
  • ASSEMBLYAssembled
  • BELT COLOR--
  • BELT LENGTH FEET4
  • CONSTRUCTIONAluminum
  • HARDWARE INCLUDEDYes
  • ATTACHMENTHinge Connector
  • APPLICATIONIndoor
  • MANUFACTURERS PART NUMBER50-CRA100/4/WB
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY3 Years
  • WEIGHT LBS5
  • BELT WIDTH INCHES2
  • MOUNT TYPEWall Mount
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lavi Industries Curved Rigid Rail Assembly, 4'L, Satin Aluminum Rail Finish

Item #: B986856

Not Yet Rated

Usually ships in 18 to 21 days

$135.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries Curved Rigid Rail Assembly, 4'L, Wrinkle Black Aluminum Rail Finish

Lavi Industries Curved Rigid Rail Assembly, 4'L, Wrinkle Black Aluminum Rail Finish

Item #: WBB986857

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant