x

Take 15% off your entire order!

Offer applied at checkout

Lavi Industries Fixed Mount Safety Barricade, Wrinkle Black, 18'L Black/Neon Yellow Retractable Belt

Lavi Industries Fixed Mount Safety Barricade, Wrinkle Black, 18'L Black/Neon Yellow Retractable Belt

Item #: WBB987171

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$101.00 up to 25% OFF

Price: $75.95

Save $3.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavi Industries Fixed Mount Safety Barricade, Wrinkle Black, 18'L Black/Neon Yellow Retractable Belt

The 3017 FixedMount Safety Barricade has a back plate which allows an easy permanent attachment to warehouse uprights by utilizing bolts. It is identical in all other aspects to the QuickMountTM.

Product Specifications

  • WIDTH INCHES3-1/4
  • HEIGHT INCHES4-1/2
  • COLOR FINISHBlack Wrinkle
  • BRANDLavi Industries
  • DESCRIPTIONFixed Mount Safety Barricade
  • ASSEMBLYAssembled
  • BELT COLORBlack/Yellow
  • BELT LENGTH FEET18
  • CONSTRUCTIONAluminum
  • HARDWARE INCLUDEDYes
  • ATTACHMENTWire Clip
  • APPLICATIONIndoor
  • MANUFACTURERS PART NUMBER50-3017WB/18/BN
  • BELT MATERIALPolyester
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY3 Years
  • BELT TYPERetractable
  • WEIGHT LBS5
  • BELT MESSAGE--
  • BELT WIDTH INCHES2
  • MOUNT TYPEWall Mount
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries Fixed Mount Safety Barricade, Wrinkle Black, 18'L Black/Neon Yellow Retractable Belt

Lavi Industries Fixed Mount Safety Barricade, Wrinkle Black, 18'L Black/Neon Yellow Retractable Belt

Item #: WBB987171

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant