x

Take 15% off your entire order!

Offer applied at checkout

Lavi Industries Fixed Mount Safety Barricade, Wrinkle Black, 18'L Blue Retractable Belt

Lavi Industries Fixed Mount Safety Barricade, Wrinkle Black, 18'L Blue Retractable Belt

Item #: WBB987173

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$101.00 up to 25% OFF

Price: $75.95

Save $3.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavi Industries Fixed Mount Safety Barricade, Wrinkle Black, 18'L Blue Retractable Belt

The 3017 FixedMount Safety Barricade has a back plate which allows an easy permanent attachment to warehouse uprights by utilizing bolts. It is identical in all other aspects to the QuickMountTM.

Product Specifications

  • WIDTH INCHES3-1/4
  • HEIGHT INCHES4-1/2
  • COLOR FINISHBlack Wrinkle
  • BRANDLavi Industries
  • DESCRIPTIONFixed Mount Safety Barricade
  • ASSEMBLYAssembled
  • BELT COLORBlue
  • BELT LENGTH FEET18
  • CONSTRUCTIONAluminum
  • HARDWARE INCLUDEDYes
  • ATTACHMENTWire Clip
  • APPLICATIONIndoor
  • MANUFACTURERS PART NUMBER50-3017WB/18/BL
  • BELT MATERIALPolyester
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY3 Years
  • BELT TYPERetractable
  • WEIGHT LBS5
  • BELT MESSAGE--
  • BELT WIDTH INCHES2
  • MOUNT TYPEWall Mount
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lavi Industries Fixed Mount Safety Barricade, Wrinkle Black, 18'L Navy Blue Retractable Belt

Item #: B987235

Not Yet Rated

Usually ships in 3 to 6 days

$75.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries Fixed Mount Safety Barricade, Wrinkle Black, 18'L Blue Retractable Belt

Lavi Industries Fixed Mount Safety Barricade, Wrinkle Black, 18'L Blue Retractable Belt

Item #: WBB987173

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant