x

Take 15% off your entire order!

Offer applied at checkout

Lavi Industries Replacement Mechanism, For Use W/Beltrac Stanchions, 13'L Black/Red Belt

Lavi Industries Replacement Mechanism, For Use W/Beltrac Stanchions, 13'L Black/Red Belt

Item #: WBB986898

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$99.00 up to 32% OFF

Price: $66.95

Save $3.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavi Industries Replacement Mechanism, For Use W/Beltrac Stanchions, 13'L Black/Red Belt

Our advanced retractable belt mechanism features a centrifugal belt-braking system to ensure a slow and safe retraction every time. The belt mechanism is quickly and easily field-replaceable. The belt end connects to all major manufacturers' posts providing a universal fit. 3-year warranty.

Product Specifications

  • WIDTH INCHES2
  • HEIGHT INCHES3
  • COLOR FINISHBlack
  • BRANDLavi Industries
  • DESCRIPTIONReplacement Mechanism
  • ASSEMBLYAssembled
  • BELT COLORRed/Black
  • BELT LENGTH FEET13
  • CONSTRUCTIONAluminum
  • HARDWARE INCLUDEDYes
  • ATTACHMENTReceiver
  • APPLICATIONIndoor
  • MANUFACTURERS PART NUMBERRMECH12/BR
  • BELT MATERIALPolyester
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY3 Years
  • WEIGHT LBS1
  • BELT WIDTH INCHES2
  • MOUNT TYPEWall Mount
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lavi Industries Replacement Mechanism, For Use W/Beltrac Stanchions, 13'L Safety Black/Yellow Belt

Item #: B986983

Not Yet Rated

Usually ships in 3 to 6 days

$66.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries Replacement Mechanism, For Use W/Beltrac Stanchions, 13'L Black/Red Belt

Lavi Industries Replacement Mechanism, For Use W/Beltrac Stanchions, 13'L Black/Red Belt

Item #: WBB986898

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant