x

Take 15% off your entire order!

Offer applied at checkout

Lavi Industries Replacement Mechanism, For Use W/Beltrac Stanchions, 7'L Silver/Black Belt

Lavi Industries Replacement Mechanism, For Use W/Beltrac Stanchions, 7'L Silver/Black Belt

Item #: WBB986803

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$59.00 up to 22% OFF

Price: $45.95

Save $2.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavi Industries Replacement Mechanism, For Use W/Beltrac Stanchions, 7'L Silver/Black Belt

Our advanced retractable belt mechanism features a centrifugal belt-braking system to ensure a slow and safe retraction every time. The belt mechanism is quickly and easily field-replaceable. The belt end connects to all major manufacturers' posts providing a universal fit. 3-year warranty.

Product Specifications

  • WIDTH INCHES2
  • HEIGHT INCHES3
  • COLOR FINISHSilver/Black
  • BRANDLavi Industries
  • DESCRIPTIONReplacement Mechanism
  • ASSEMBLYAssembled
  • BELT COLORSilver/Black
  • BELT LENGTH FEET7
  • CONSTRUCTIONAluminum
  • HARDWARE INCLUDEDYes
  • ATTACHMENTReceiver
  • APPLICATIONIndoor
  • MANUFACTURERS PART NUMBERRMECH7/SB
  • BELT MATERIALPolyester
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY3 Years
  • WEIGHT LBS1
  • BELT WIDTH INCHES2
  • MOUNT TYPEWall Mount
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lavi Industries Replacement Mechanism, For Use W/Beltrac Stanchions, 7'L Burgundy Belt

Item #: B987029

Not Yet Rated

Usually ships in 3 to 6 days

$45.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries Replacement Mechanism, For Use W/Beltrac Stanchions, 7'L Silver/Black Belt

Lavi Industries Replacement Mechanism, For Use W/Beltrac Stanchions, 7'L Silver/Black Belt

Item #: WBB986803

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant