x

Take 15% off your entire order!

Offer applied at checkout

Lavi Industries Retractable Belt Barrier, Satin Wall Mount, 13'L Forest Green Belt

Lavi Industries Retractable Belt Barrier, Satin Wall Mount, 13'L Forest Green Belt

Item #: WBB988281

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Red/Black
  • Neon Yellow
  • Bronze
  • Black
  • Orange
  • Grey
  • Yellow/Black
  • Red
  • Yellow
  • Blue
  • Fluorescent Yellow
  • Burgundy
  • Green
  • Forest Green
  • Navy
  • Silver/Black
  • Black/Yellow

Forest Green

$98.50 up to 22% OFF

Price: $76.95

Save $3.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavi Industries Retractable Belt Barrier, Satin Wall Mount, 13'L Forest Green Belt

Easily attach to any wall using the included low-profile wall grip. Ideal for blocking off wide aisle servicing cash registers, and temporary blocking off of retail areas. The units include installation hardware and are available in variety of finishes and belt colors. Standard and custom messages are available for belts.

Product Specifications

  • WIDTH INCHES2
  • HEIGHT INCHES3
  • COLOR FINISHSatin
  • BRANDLavi Industries
  • DESCRIPTIONBeltrac Wall Mount Retractable Belt Barrier
  • ASSEMBLYAssembled
  • BELT COLORForest Green
  • BELT LENGTH FEET13
  • CONSTRUCTIONAluminum
  • HARDWARE INCLUDEDYes
  • ATTACHMENTReceiver
  • APPLICATIONIndoor
  • MANUFACTURERS PART NUMBER50-41300SA/FG
  • BELT MATERIALPolyester
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY3 Years
  • BELT TYPERetractable
  • WEIGHT LBS5
  • BELT WIDTH INCHES2
  • MOUNT TYPEWall Mount
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries Retractable Belt Barrier, Satin Wall Mount, 13'L Forest Green Belt

Lavi Industries Retractable Belt Barrier, Satin Wall Mount, 13'L Forest Green Belt

Item #: WBB988281

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant