Take 15% off your entire order!

Offer applied at checkout

Lavi Industries Satin Aisle Closure Wall Mount, 7'L Florescent Yellow Retractable Belt Barrier

Lavi Industries Satin Aisle Closure Wall Mount, 7'L Florescent Yellow Retractable Belt Barrier

Item #: WBB998112

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$83.00 up to 27% OFF

Price: $60.95

Save $3.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavi Industries Satin Aisle Closure Wall Mount, 7'L Florescent Yellow Retractable Belt Barrier

Easily attach to any wall using the included low-profile wall grip. Ideal for blocking off aisles servicing cash registers, and temporary blocking off of retail areas. The units include installation hardware and are available in variety of finishes and belt colors. Standard and custom messages are available for belts.

Product Specifications

  • WIDTH INCHES2
  • HEIGHT INCHES3
  • COLOR FINISHSatin
  • BRANDLavi Industries
  • DESCRIPTIONBeltrac Wall Mount Retractable Belt Barrier
  • ASSEMBLYAssembled
  • BELT COLORFluorescent Yellow
  • BELT LENGTH FEET7
  • CONSTRUCTIONAluminum
  • HARDWARE INCLUDEDYes
  • ATTACHMENTReceiver
  • APPLICATIONIndoor
  • MANUFACTURERS PART NUMBER50-3010SA/FY
  • BELT MATERIALPolyester
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY3 Years
  • BELT TYPERetractable
  • WEIGHT LBS5
  • BELT MESSAGE--
  • BELT WIDTH INCHES2
  • MOUNT TYPEWall Mount
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lavi Industries Satin Aisle Closure Wall Mount, 7'L Black/Neon Yellow Retractable Belt Barrier

Item #: B998171

Not Yet Rated

Usually ships in 3 to 6 days

$60.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries Satin Aisle Closure Wall Mount, 7'L Florescent Yellow Retractable Belt Barrier

Lavi Industries Satin Aisle Closure Wall Mount, 7'L Florescent Yellow Retractable Belt Barrier

Item #: WBB998112

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant