x

Take 15% off your entire order!

Offer applied at checkout

Lavi Industries Satin Magnetic Wall Mount Unit, 13'L Yellow, "Caution - Do Not Enter" Belt

Lavi Industries Satin Magnetic Wall Mount Unit, 13'L Yellow, "Caution - Do Not Enter" Belt

Item #: WBB988224

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$176.00 up to 28% OFF

Price: $125.95

Save $6.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavi Industries Satin Magnetic Wall Mount Unit, 13'L Yellow, "Caution - Do Not Enter" Belt

A portable, 13' retractable belt which instantly attaches to metal surfaces! Installation is achieved with a powerful magnet, eliminating mounting hardware. This unit is an ideal choice when quick closure of wide aisles, such as in warehouses and factories, is desired. Available in a variety of finishes and belt colors and standard messages as indicated.

Product Specifications

  • WIDTH INCHES3
  • HEIGHT INCHES4
  • COLOR FINISHSatin
  • BRANDLavi Industries
  • DESCRIPTIONBeltrac Magnetic Wall Mount Retractable Belt Barrier
  • ASSEMBLYAssembled
  • BELT COLORFluorescent Yellow
  • BELT LENGTH FEET13
  • CONSTRUCTIONAluminum
  • HARDWARE INCLUDEDYes
  • ATTACHMENTMagnetic
  • APPLICATIONIndoor
  • MANUFACTURERS PART NUMBER50-41300MG/SA/FY/S6
  • BELT MATERIALPolyester
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY3 Years
  • BELT TYPERetractable
  • WEIGHT LBS4
  • BELT MESSAGECaution - Do Not Enter
  • BELT WIDTH INCHES2
  • MOUNT TYPEWall Mount
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lavi Industries Satin Magnetic Wall Mount Unit, 13'L Yellow, "Please Do Not Enter" Belt

Item #: B988226

Not Yet Rated

Usually ships in 3 to 6 days

$125.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries Satin Magnetic Wall Mount Unit, 13'L Yellow, "Caution - Do Not Enter" Belt

Lavi Industries Satin Magnetic Wall Mount Unit, 13'L Yellow, "Caution - Do Not Enter" Belt

Item #: WBB988224

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant