Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wall Mount Retracta-Belt® 4" Yellow, 30'L Yellow/Black Belt, "CAUTION - DO NOT ENTER"

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Wall Mount Retracta-Belt® 4" Yellow, 30'L Yellow/Black Belt, "CAUTION - DO NOT ENTER"

Item #: WBB2093799

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 198.95
Product Information
Customer Review
Product Q&A
Wall Mount Retracta-Belt® 4" Yellow, 30'L Yellow/Black Belt, "CAUTION - DO NOT ENTER"

Wall Mount Retracta-Belt® units are designed for a wide range of crowd control applications. Restrict access in hallways, cashier lines, warehouses, loading docks, etc. without using valuable floor space or creating a tripping hazard. Wall Mount Retracta-Belt® units are much more durable than caution or floor tape, and are reusable for years.

Features:
  • Tightly woven 30' belt displays black and yellow ‘CAUTION-DO NOT ENTER' printed message to clearly warn against unauthorized areas
  • Fixed/Removable Mounting Plate mounts the unit to walls. Simply slide the unit on and off the plate as needed
  • Universal Belt End connects to most receiving ends, including on other manufacturer's stanchions. Universal Receiving End included.
  • High impact polycarbonate construction ensures components are durable long-lasting
  • E-Z Back braking system for a safe, slow and controlled belt retraction
  • Yellow body
  • 10 year warranty

Product Specifications

    • WIDTH INCHES4-1/2
    • DEPTH INCHES5
    • HEIGHT INCHES4
    • COLOR FINISHYellow
    • BRANDVisiontron
    • DESCRIPTIONRetracta-Belt® Wall Mount Retractable Belt Barrier
    • BELT COLORYellow
    • BELT LENGTH FEET30
    • CONSTRUCTIONPolycarbonate
    • MOUNT TYPEFixed/Removable Surface Mount
    • ATTACHMENTReceiver
    • APPLICATIONIndoor/Outdoor
    • INCLUDESStandard Plastic Receiving End, 2 x #8 1-1/4" Flat Head Screws
    • NUMBER OF BELTS1
    • BELT WIDTH INCHES2
    • PACKAGE QUANTITY1
    • HARDWARE INCLUDEDYes
    • BELT MATERIALPolyester
    • MANUFACTURERS PART NUMBERWM412YW30-CAU-RE
    • WEIGHT LBS5
    • LIMITED WARRANTY10 Years
    • BELT MESSAGECaution - Do Not Enter
    • TYPERetractable Belt
    • TEXT COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed