Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wall Mounted Retracting Belt Barrier With Magnetic Mounting System, 15'L Yellow/Black Belt

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Wall Mounted Retracting Belt Barrier With Magnetic Mounting System, 15'L Yellow/Black Belt

Item #: WBB2196640

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $168.00 Save up to 55%
Price: $ 76.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wall Mounted Retracting Belt Barrier With Magnetic Mounting System, 15'L Yellow/Black Belt

This wall mounted barrier is designed to restrict access to warehouse isles. Four powerful magnets hold the unit securely in place on warehouse racking but can be easily removed with a twist and pull motion. The 15' high visibility striped belt is fitted with a magnetic belt end. A braking mechanism ensures slow, safe belt retraction and a tough ABS housing makes this unit ideal for working environments.

Documents are in PDF format

Product Specifications

    • COLOR FINISHBlack
    • BRANDQueue Solutions
    • DESCRIPTIONWallPro 400 Wall Mounted Retracting Belt Barrier, Magnetic Mount, Magnetic End
    • BELT COLORBlack/Yellow
    • BELT LENGTH FEET15
    • CONSTRUCTIONPlastic
    • ATTACHMENTMagnetic
    • APPLICATIONIndoor/Outdoor
    • BELT WIDTH INCHES2
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBERM-WP400B-YB150-BEMAG
    • LIMITED WARRANTY1 Year
    • BELT TYPEWoven Nylon

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Works perfectly

Your review: Good quality and works perfectly for intended purpose.

Pros: Fairly strong magnets and quality build, easy to move/remove/attach.

Is this review helpful?

Only magnetic on one end

Your review: The description says "the 15' high visibility striped belt is fitted with a magnetic belt end," but only the housing is magnetized. The belt-end is not magnetized at all. It came only with a black bracket that you have to mount onto a wall with screws that the belt-end slides onto. Either mine came missing a piece or the item description is wrong. Either way it is worthless for the purpose for which it was purchased.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed