Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wall Mounted Tape Unit with 12'6" Black/Grey Tape
See all 3 items in product family

Wall Mounted Tape Unit with 12'6" Black/Grey Tape

Item #: WBB235648

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 59.95
Product Information
Customer Review
Product Q&A
Accessories
Wall Mounted Tape Unit with 12'6" Black/Grey Tape

Perfect for both office and industrial areas where space is limited. Ideal for check out lanes or aisles. Wall receiver included to attach at opposite wall or surface. Tapes designed to connect with other tape posts. 12-1/2 foot belt length. Black/Grey belt color. Black post finish.

Product Specifications

    • WIDTH INCHES3-1/2
    • HEIGHT INCHES6-3/8
    • COLOR FINISHBlack
    • BRANDUnited Visual Products
    • DESCRIPTIONWall Mounted Tape Unit
    • ASSEMBLYAssembled
    • BELT COLORBlack/Grey
    • BELT LENGTH FEET12-1/2
    • CONSTRUCTIONPlastic
    • MOUNT TYPEWall Mount
    • ATTACHMENTReceiver
    • APPLICATIONIndoor
    • BELT WIDTH INCHES3-1/2
    • PACKAGE QUANTITY1
    • HARDWARE INCLUDEDYes
    • BELT MATERIALPolyester
    • MANUFACTURERS PART NUMBERUVPR1902-C2
    • WEIGHT LBS1
    • LIMITED WARRANTY1 Year Manufacturer Defect
    • BELT MESSAGE--
    • BELT TYPETape

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!