Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WallPro 300 Black Wall Mount Retracting Barrier, 7.5' Yellow Belt
See all 145 items in product family

WallPro 300 Black Wall Mount Retracting Barrier, 7.5' Yellow Belt

Item #: WBB1834742

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $66.00 Save up to 24%
Price: $ 50.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
WallPro 300 Black Wall Mount Retracting Barrier, 7.5' Yellow Belt

The WallPro 300 wall mounted retracting belt barrier is the ideal solution for restricting access in short span applications such as cash register isles, elevators, hallways and doors. Wall mounting eliminates the need for bulky floor standing barriers and the WallPro's compact design will not create an obstruction in restricted spaces. WallPro's sleek ABS housing is both tough for work environments and attractive to suit interior decor.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES3
    • DEPTH INCHES3
    • HEIGHT INCHES5-1/2
    • COLOR FINISHBlack
    • BRANDQueue Solutions
    • DESCRIPTIONWallPro 300 Retracting Belt Barrier
    • ASSEMBLYAssembled
    • BELT COLORYellow
    • BELT LENGTH FEET7-1/2
    • CONSTRUCTIONABS Housing
    • MOUNT TYPEWall Mount
    • ATTACHMENTReceiver
    • SERIESWallPro Single
    • APPLICATIONIndoor/Outdoor
    • BELT WIDTH INCHES2
    • POST COLORBlack
    • PACKAGE QUANTITY1
    • HARDWARE INCLUDEDYes
    • BELT MATERIALWoven Nylon
    • MANUFACTURERS PART NUMBERWP300B-YW75
    • WEIGHT LBS0.7
    • LIMITED WARRANTY3 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed