Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WallPro 300 Black Wall Mount Retracting Barrier, 7.5' Yellow/Black CLEANING IN PROGRESS Belt
See all 145 items in product family

WallPro 300 Black Wall Mount Retracting Barrier, 7.5' Yellow/Black CLEANING IN PROGRESS Belt

Item #: WBB1834677

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $72.00 Save up to 26%
Price: $ 53.00
Product Information
Customer Review
Product Q&A
WallPro 300 Black Wall Mount Retracting Barrier, 7.5' Yellow/Black CLEANING IN PROGRESS Belt

The WallPro 300 wall mounted retracting belt barrier is the ideal solution for restricting access in short span applications such as cash register isles, elevators, hallways and doors. Wall mounting eliminates the need for bulky floor standing barriers and the WallPro's compact design will not create an obstruction in restricted spaces. WallPro's sleek ABS housing is both tough for work environments and attractive to suit interior decor.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES3
    • DEPTH INCHES3
    • HEIGHT INCHES5-1/2
    • COLOR FINISHBlack
    • BRANDQueue Solutions
    • DESCRIPTIONWallPro 300 Retracting Belt Barrier
    • ASSEMBLYAssembled
    • BELT COLORBlack/Yellow
    • BELT LENGTH FEET7-1/2
    • CONSTRUCTIONABS Housing
    • SERIESWallPro Single
    • HARDWARE INCLUDEDYes
    • ATTACHMENTReceiver
    • APPLICATIONIndoor/Outdoor
    • MANUFACTURERS PART NUMBERWP300B-YBCIP75
    • BELT MATERIALWoven Nylon
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY3 Years
    • WEIGHT LBS0.7
    • BELT MESSAGECleaning In Progress
    • BELT WIDTH INCHES2
    • MOUNT TYPEWall Mount
    • POST COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed