Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WallPro 400 Yellow Wall Mount Retracting Barrier, 15' Yellow/Black Striped Belt
See all 145 items in product family

WallPro 400 Yellow Wall Mount Retracting Barrier, 15' Yellow/Black Striped Belt

Item #: WBB1834776

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $96.00 Save up to 26%
Price: $ 71.00
Product Information
Customer Review
Product Q&A
Accessories
WallPro 400 Yellow Wall Mount Retracting Barrier, 15' Yellow/Black Striped Belt

The WallPro 400 is a wall mounted retracting belt barrier with a 15' belt designed for restricting access in medium span applications such as warehouse isles and loading bays. The WallPro's tough ABS housing is designed for work environments and is available in range of safety and interior decor colors.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES3-3/4
    • DEPTH INCHES3-1/2
    • HEIGHT INCHES5-1/2
    • COLOR FINISHYellow
    • BRANDQueue Solutions
    • DESCRIPTIONWallPro 400 Retracting Belt Barrier
    • ASSEMBLYAssembled
    • BELT COLORBlack/Yellow
    • BELT LENGTH FEET15
    • CONSTRUCTIONABS Housing
    • MOUNT TYPEWall Mount
    • ATTACHMENTReceiver
    • SERIESWallPro Single
    • APPLICATIONIndoor/Outdoor
    • BELT WIDTH INCHES2
    • POST COLORYellow
    • PACKAGE QUANTITY1
    • HARDWARE INCLUDEDYes
    • BELT MATERIALWoven Nylon
    • MANUFACTURERS PART NUMBERWP400Y-YB150
    • WEIGHT LBS1.7
    • LIMITED WARRANTY3 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed