Take 15% off your entire order!

Offer applied at checkout

WallPro 450 Yellow Wall Mount Retracting Barrier, 30' Yellow/Black CAUTION-DO NOT ENTER Belt

WallPro 450 Yellow Wall Mount Retracting Barrier, 30' Yellow/Black CAUTION-DO NOT ENTER Belt

Item #: WBB1834907

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$190.00 up to 18% OFF

Price: $156.49

Save $7.82 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WallPro 450 Yellow Wall Mount Retracting Barrier, 30' Yellow/Black CAUTION-DO NOT ENTER Belt

The WallPro 450 is a wall mounted retracting belt barrier with belt lengths of 20' to 30' designed for restricting access in long span applications such as loading bays. The WallPro's tough ABS housing is designed for work environments and is available in range of safety and interior decor colors.

Product Specifications

  • WIDTH INCHES4-1/2
  • DEPTH INCHES4-1/2
  • HEIGHT INCHES6-1/4
  • COLOR FINISHYellow
  • BRANDQueue Solutions
  • DESCRIPTIONWallPro 450 Retracting Belt Barrier
  • ASSEMBLYAssembled
  • BELT COLORBlack/Yellow
  • BELT LENGTH FEET30
  • CONSTRUCTIONABS Housing
  • SERIESWallPro Single
  • HARDWARE INCLUDEDYes
  • ATTACHMENTReceiver
  • APPLICATIONIndoor/Outdoor
  • MANUFACTURERS PART NUMBERWP450Y-YBC300
  • BELT MATERIALWoven Nylon
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY3 Years
  • WEIGHT LBS1.8
  • BELT MESSAGECaution - Do Not Enter
  • BELT WIDTH INCHES2
  • MOUNT TYPEWall Mount
  • POST COLORYellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WallPro 450 Yellow Wall Mount Retracting Barrier, 30' Yellow/Black OUT OF SERVICE Belt

Item #: B1834909

Not Yet Rated

Usually ships in 5 to 8 days

$156.49

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WallPro 450 Yellow Wall Mount Retracting Barrier, 30' Yellow/Black CAUTION-DO NOT ENTER Belt

WallPro 450 Yellow Wall Mount Retracting Barrier, 30' Yellow/Black CAUTION-DO NOT ENTER Belt

Item #: WBB1834907

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant