Plastic Air Brake Glad Hand Lock Keyed Different

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Plastic Air Brake Glad Hand Lock Keyed Different

Item #: WB984984

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 14.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PLASTIC AIR BRAKE GLAD HAND LOCK - KEYED DIFFERENT

Air Brake Glad Hand Lock Helps Prevent Unscheduled Departures from your Dock Bay.

Glad hand lock is the perfect device to "dead-line" a trailer, offering a simple way to prevent a trailer from being moved while being loaded or unloaded. This semi-trailer lockout device acts as a harness around the air intake valve of the emergency brake system. The trailer is immobilized because the gladhand lock must be removed before the air line can be connected, thereby releasing the trailer emergency brake. Lock can be installed and removed in seconds. Cylinder lock prevents removal without the key and dock supervisors can assign keys to loads to certify that the proper driver is taking the correct load. Molded Plastic Glad Hand Lock is for high-volume docks and Keyed Different for individual trailer security.

NOTE: Maximum Key Differential is Limited to 60 Individual Keys. Please call our customer service to specify a key number if desired. If no key number is selected, then the keyed alike number will be randomly selected.

Product Specifications

    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDJendyk
    • CONSTRUCTIONMolded Plastic
    • MANUFACTURERS PART NUMBERGLAD-KD
    • TYPELock with Different Keys
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Product

Your review: Keeps employees safe

Pros: Works well

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!