Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Howard Leight™ 1013461 Leightning L3 Noise-Blocking Folding Earmuffs, 23NRR, Black/Gray

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Howard Leight™ 1013461 Leightning L3 Noise-Blocking Folding Earmuffs, 23NRR, Black/Gray

Item #: WBB2263251

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $26.40 Save up to 41%
Qty Price
1-10 $16.35 ea.
11+ $15.50 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Howard Leight® 1013461 Leightning L0F Ultraslim Noise-Blocking Folding Earmuffs, 23NRR, Black/Gray

Excellent noise-blocking performance and superior comfort-wear features keep the Leightning® hearing protection line a leader in maximum protection and contemporary design. Patented Air Flow Control™ technology ensures optimal attenuation across all frequencies. Robust steel construction withstands demanding use, while telescopic height adjustment ensures solid fit. Telescopic height adjustment remains fixed during use. Super-soft, snap-in ear cushions deliver superb comfort with minimal pressure on the head; and make replacement quick and easy.

Documents

Documents are in PDF format

Product Specifications

    • COLORBlack/Gray
    • BRANDHoward Leight by Honeywell
    • DESCRIPTIONLeightning L01 Noise-Blocking Ear Muff
    • MANUFACTURERS PART NUMBER1013461
    • MATERIAL(S)Steel/Foam/ABS Plastic/PVC
    • PACKAGE QUANTITY1
    • SIZEOne Size
    • DIELECTRICNo
    • EAR PLUG SHAPEEarmuffs
    • NOISE REDUCTION RATE (NRR)23 dB
    • SERIESLeightning®
    • EAR MUFF SHELL COLORBlack
    • EAR MUFF STYLEFolding
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!