Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ERB™ 14242 Lightweight Folding Earmuffs, NRR 23 dB, Pink - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

ERB™ 14242 Lightweight Folding Earmuffs, NRR 23 dB, Pink - Pkg Qty 12

Item #: WBB1619759

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $95.76 Save up to 15%
$6.75 each

Sold in packages of 12

Price: $81.00
Product Information
Customer Review
Product Q&A
Accessories
ERB™ 14242 Lightweight Folding Earmuffs, NRR 23 dB, Pink

Lightweight folding muff with adjustable ear cups.

Features:
  • Compact size for easy storage
  • Ultra-soft, flexible ear cushions for a custom fit
  • Meets ANSI S3.19 requirements
  • NRR 23dB (when used as directed)

Product Specifications

    • COLORPink
    • BRANDERB Safety
    • CABLE CONSTRUCTIONBanded
    • DESCRIPTIONLightweight Folding Earmuffs
    • MANUFACTURERS PART NUMBER14242
    • PACKAGE QUANTITY12
    • SIZEStandard
    • STYLEBanded Earmuff
    • TYPEFolding
    • CORD TYPEPlastic
    • NOISE REDUCTION RATE (NRR)23 dB

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!