Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
E-A-R Muffs™, EAR 330-3031, 1-Pair
See all 31 items in product family

E-A-R Muffs™, EAR 330-3031, 1-Pair

Item #: WBB310400

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $38.95 ea.
3+ $34.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Model 2000H Helmet Mount Muffs
  • "At-rest" position reduces contamination
  • Muffs swing up and out of the way quickly
  • Works with AO Tuffmaster® face protection system
  • Model 2000H, Mounts to most hard hats without an adapter

This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLORMaroon
    • BRAND3M™
    • DESCRIPTIONE-A-R™ Earmuffs
    • MANUFACTURERS PART NUMBER330-3031
    • PACKAGE QUANTITY24 per Case
    • SIZEOne Size
    • TYPECap Mounted
    • WEIGHT LBS0.03 lb
    • NOISE REDUCTION RATE (NRR)21 dB

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed