Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ 318-1002 E-A-R Push-Ins™ Earplugs, Uncorded, 200-Pair
See all 30 items in product family

3M™ 318-1002 E-A-R Push-Ins™ Earplugs, Uncorded, 200-Pair

Item #: WBB966450

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $63.08 Save up to 16%
Price: $ 52.95
Product Information
Customer Review
Product Q&A
Accessories
3M™ E-A-R Push-Ins™ Earplugs, Uncorded, 200-Pair

3M™ E-A-R™ Push-Ins™ uncorded foam earplugs provide all-day hearing comfort, convenience and protection. Constructed of 3M™ E-A-R form™ foam, these earplugs feature a no roll-down design and a blue stem for a quick and easy fit. These push-to-fit, foam earplugs are easy to use again and again, reducing waste.
    BENEFITS:
  • Poly bag keeps earplugs clean and accessible for re-use
  • Blue stem makes insertion and removal cleaner and easier
  • Noise Reduction Rating (NRR) 28 dB. CSA Class AL
  • Test compatible with 3M™ E-A-Rfit™ Validation System

Product Specifications

    • COLORYellow
    • BRAND3M™
    • MANUFACTURERS PART NUMBER318-1002
    • PACKAGE QUANTITY200 Pairs
    • SIZEOne Size
    • STYLEUncorded
    • TYPEReusable
    • DIELECTRICNo
    • CORD TYPE--
    • EAR PLUG SHAPEPush-To-Fit Foam
    • PACKAGING TYPEPoly Bag
    • NOISE REDUCTION RATE (NRR)28 dB
    • BODY MATERIALPolyurethane

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Fast Service

Your review: These were hard to find. The only ear plugs my husband will use so glad I was able to get them here. They arrived within 4 days so very fast service. Thank you.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed