Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elvex® Uni-Fit™ Disposable Foam Earplugs EP-153, Corded, Orange, NRR 32, 100 Pairs/Box

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Elvex® Uni-Fit™ Disposable Foam Earplugs EP-153, Corded, Orange, NRR 32, 100 Pairs/Box

Item #: WBB1581400

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($77.00)

List Price: $24.67 Save up to 22%
Price: $19.25
Product Information
Customer Review
Product Q&A
Accessories
Elvex® Uni-Fit™ Disposable Foam Earplugs EP-151, Uncorded, Orange, NRR 32, 200 Pairs/Box

Elvex Uni-Fit foam ear plugs use a new slow expansion Polyurethane foam for improved comfort. The tapered shape makes for easy insertion and removal. One size fits all.

Features:
  • Noise Reduction Rating of 32 dB
  • Box of 200 pairs
  • Individually wrapped
  • Tested to ANSI S3.19-1974 at an independent and certified laboratory

Product Specifications

    • COLOROrange
    • BRANDElvex®
    • DESCRIPTIONUni-Fit™ Corded Disposable Foam Earplugs
    • MANUFACTURERS PART NUMBEREP-153
    • MATERIAL(S)Foam
    • PACKAGE QUANTITY100 Pairs
    • SIZEOne Size
    • STYLECorded
    • TYPEDisposable
    • EAR PLUG SHAPEBullet
    • NOISE REDUCTION RATE (NRR)32 dB
    • APPROVALANSI S3.19-1974

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed