Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bradley® Eye-Face Wash, Plastic Showerhead (No Bowl), S19314GG

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Bradley® Eye-Face Wash, Plastic Showerhead (No Bowl), S19314GG

Item #: WBB275842

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $961.00 Save up to 30%
Price: $ 672.70
Product Information
Customer Review
Product Q&A
Accessories
Bradley® Eye-Face Wash, Plastic Showerhead (No Bowl), S19314GG

Bradley Eye-Face Wash units save space and fit easily into any work environment. Shower valve operates quickly by a pull rod with a triangular handle. Shower provides a superior washdown with a more even spray pattern. Halo eye-face wash, operated by an ergonomic, highly visible push handle, provides effective washdown coverage and spray pattern. Drench shower exceeds minimum water flow of 20 GPM at 30 PSI. Eye-Face Wash exceeds minimum water flow of 3 GPM at 30 PSI. Integral strainer reduces debris in the water and also prevents clogging. Includes antimicrobial protection. Includes universal identification sign and inspection tag. Complies with ANSI Standard Z358.1.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDBradley Corporation
    • DESCRIPTIONCombination Shower and Eye/Face Wash Unit, No Bowl
    • COLOR FINISHYellow
    • CONSTRUCTIONGalvanized Steel, Plastic Showerhead
    • MOUNTINGFloor Mounted
    • BOWL MATERIALStainless Steel
    • INCLUDESUniversal Identification Sign and Inspection Tag Included
    • ADA COMPLIANTYes
    • INLET SIZE1-1/4" Pipe
    • SHOWER HEAD DIAM3-1/9"
    • BOWL DIAMETER INCHES13
    • MEETS ANSIMeets ANSI Z358.1
    • MODELAll Purpose Station
    • SHOWER HEAD MATERIALPlastic
    • EYEWASH ACTIVATIONPush Handle
    • SHOWER HEAD ACTIVATIONPull Handle
    • FLOW RATE (GPM) - EYEWASH3 GPM
    • FLOW PRESSURE (PSI) - EYEWASH30 PSI
    • FLOW RATE (GPM) - SHOWER20 GPM
    • FLOW RATE (PSI) - SHOWER30 PSI
    • MOUNT TYPEFloor
    • TYPEEmergency
    • MANUFACTURERS PART NUMBERS19314GG
    • LENGTH INCHES34.875
    • WIDTH INCHES10
    • HEIGHT INCHES89.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!