Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bradley® Emergency Signaling System, Drench or Combination, NEMA 4X, Green Beacon, S19-324DG

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Bradley® Emergency Signaling System, Drench or Combination, NEMA 4X, Green Beacon, S19-324DG

Item #: WBB2243055

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,606.00 Save up to 30%
Price: $ 1,824.20
Product Information
Customer Review
Product Q&A
Accessories
Bradley® Emergency Signaling System, Drench or Combination, NEMA 4X, Green Beacon, S19-324DG

Wall or Fixture Mounted General Area Emergency Signaling System. Indoor and Outdoor Installation. NEMA 4X Rated. For Use With Drench Shower or Combination Units.

Features
  • Double Pole Double Throw (DPDT) Flow Switch in Brass Construction
  • 1-1/4" NPT Supply.
  • Remote Location Hookup Possible via Contacts in Flow Switch and/or On Control Board.
  • Automatic, Audible, and Visual Alarm.
  • Minimum 2.4 GPM Flow Required.
  • 6 Foot Cord. Universal
  • Voltage: 90-264 AC, 50-60 Hz.
  • Amber Signal Light and Piezo Fast Beep Horn Sound Activate When Fixture is Used.
  • Silence Switch with Automatic Reset and Green Beacon Light Included.
  • Central Control Board Powers All Options and Runs on Safe 24 V System.
  • UL Listed.


Documents

Documents are in PDF format

Product Specifications

    • BRANDBradley Corporation
    • DESCRIPTIONBradley Emergency Signaling System, NEMA 4X, Drench or Combination
    • CONSTRUCTIONSteel, PVC, LED Light
    • MOUNTINGWall Mounted, Fixture Mounted
    • FOR USE WITHCombination Drench Shower/Eyewash, Drench Shower
    • INLET SIZE1-1/4"
    • APPROVALS OR CERTIFICATIONScULus; NEMA 4X
    • STYLE1-1/4 Flow Switch
    • AMPSMax 0.5
    • LIMITED WARRANTY1 Year From Date Of Installation
    • ACCESSORYYes
    • WATTAGEMax 15
    • POWER24V System
    • VOLTAGEUniversal AC Input 90-264 AC,50-60 Hz
    • TYPENEMA 4X
    • WEIGHT LBS14
    • MANUFACTURERS PART NUMBERS19-324DG
    • LENGTH INCHES5-1/2
    • WIDTH INCHES10
    • HEIGHT INCHES16
    • INDOOR/OUTDOORIndoor/Outdoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!