Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Justrite® Temperature Controlled Outdoor 240V Safety Shower and Eye/Face Wash, 79 Gal, 30351

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Justrite® Temperature Controlled Outdoor 240V Safety Shower and Eye/Face Wash, 79 Gal, 30351

Item #: WBB1582109

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39,228.60 Save up to 33%
Price: $ 26,089.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Justrite® Temperature Controlled Outdoor 240V Safety Shower and Eye/Face Wash, 79 Gal, 30351

For outdoor use in low ambient temperatures, temperature controlled safety showers ensure delivery of tepid water for the ANSI recommended minimum period of 15 minutes when connected to water source. The system features an integral 79 US gallon (300 liter) tank with 3kW, 240V heater suitable for use in Class 1 Division 2 hazardous areas. The overhead shower and front mounted eye/face wash with protective lid are trace tape heated to prevent freezing.

Features

  • Specially designed, high-performance quarter-turn ball valve made of 316L stainless steel endures the harshest environments and site conditions.
  • Low operating torque to open valve offers reliable, easy on/off operation when emergencies occur.
  • Valve includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure.
  • Durable, coated stainless steel shower pull handle with nylon valve connection is easy to grip and activate for immediate water drenching.
  • The shower includes a removable, self-draining overhead nozzle designed for high flow rates that meet or exceed ANSI standards.
  • Made of durable nylon material, the nozzle offers optimal spray distribution for user protection.
  • Made of durable, corrosion-resistant fiberglass, the covered eye/face wash incorporates an integral lid connected to the water valve for automatic operation; activate by simply lifting the lid.
  • Includes an inspection record tag for recording service and test history.
  • Electrical supply: 240V Single Phase, 60/50Hz.
Documents

Documents are in PDF format

Product Specifications

    • BRANDJustrite®
    • DESCRIPTIONHeated Temperature Controlled Outdoor Safety Shower
    • COLOR FINISHGreen & White
    • CONSTRUCTIONFiberglass, Stainless Steel
    • MOUNTINGOutdoor Mounted
    • BOWL MATERIALPowdered Coated Stainless Steel
    • BOWL COLORWhite, Green
    • INCLUDESUniversal Identification Sign
    • ADA COMPLIANTNo
    • TEST PRESSURE147 PSI
    • HEATING LOAD3.2 KW
    • INLET SIZE1-1/4"NPT Male
    • ELECTRICAL EQUIPMENT - HAZARDOUSClass 1 Division 2
    • SHOWER HEAD DIAM6"
    • FLOW RATE @ PRESSURE20 GPM
    • VALVEStainless Steel
    • ELECTRIC SUPPLY220 Volt
    • SHOWER SPRAY OUTLETUPVC Nozzle
    • TEMPERATURE RANGE MIN31°F
    • BOWL DIAMETER INCHES10.43x13.39
    • LIMITED WARRANTY2 Years
    • WATER INLET1-1/4" NPT
    • DESIGN OPERATING PRESSURE45 PSI
    • INSULATION & OUTER CASINGFiberglass Casing, Foil Backed Poly Insulation
    • MEETS ANSIMeets ANSI Z358.1-2014
    • TEMPERATURE RANGE MAX95°F
    • HEATING TYPE220 Volt Immersion Heater, Self Regulating Heat Trace
    • SHOWER HEAD MATERIALMoulded Nylon 6
    • EYEWASH ACTIVATIONLift Lid
    • SHOWER HEAD ACTIVATIONPull Handle
    • FLOW RATE (GPM) - EYEWASH5 GPM
    • FLOW PRESSURE (PSI) - EYEWASH30 PSI
    • FLOW RATE (GPM) - SHOWER20 GPM
    • FLOW RATE (PSI) - SHOWER29-96 PSI
    • TYPEOutdoor Safety Shower
    • WEIGHT LBS518.08
    • MANUFACTURERS PART NUMBER30351
    • LENGTH INCHES50-3/16
    • WIDTH INCHES63-7/8
    • HEIGHT INCHES106-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!