Take 15% off your entire order!

Offer applied at checkout

+

Bradley S19-310TW12 Frost Proof Wall Mounted Drench Shower and Eyewash, 12", 1-1/4" NPT Water Supply

Bradley S19-310TW12 Frost Proof Wall Mounted Drench Shower and Eyewash, 12", 1-1/4" NPT Water Supply

Item #: WBB2349828

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,649.00 up to 30% OFF

Price: $1,155.00

$192.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,155.00 or save 5% on purchase.

Quantity

Bradley S19-310TW12 Frost Proof Wall Mounted Drench Shower and Eyewash, 12", 1-1/4" NPT Water Supply

Combination Spintec Drench Shower with Eyewash.Spintec showerhead provides the most consistent distribution of water and the most effective removal of contaminants. Wall Mounting. Galvanized Steel Pipe with BradTect Safety Yellow Coating. Hand Activated. 1-1/4" NPT Water Supply. ABS Plastic Showerhead. Chrome Plated Brass Eyewash. Frost-proof Design Allows Installation Through an Outside Wall of a Heated Building. 3 Wall Thicknesses Available. Universal identification sign and inspection tag included. Complies with ANSI Standard Z358.1 when installed and used properly. Manufacturer's limited warranty.

Product Specifications

  • BRANDBradley
  • DESCRIPTIONFrost Proof Wall Mounted Drench Shower and Eyewash, 12"
  • BOWL MATERIAL--
  • ADA COMPLIANTNo
  • INLET SIZE1-1/4" NPT
  • BOWL DIAMETER INCHES--
  • LIMITED WARRANTY1 Year
  • MEETS ANSIY
  • EYE/FACE WASH SPRAY HEADS2
  • OUTLET SIZE1-1/4" NPT
  • SHOWER HEAD MATERIALABS Plastic
  • SHOWER HEAD COLORYellow
  • SHOWER HEAD DIAMETER3-1/10"
  • EYEWASH ACTIVATIONHand Activation
  • SHOWER HEAD ACTIVATIONPull Rod
  • FLOW RATE (GPM) - EYEWASH2.5
  • FLOW RATE (GPM) - SHOWER22
  • MOUNT TYPEVertical
  • TYPECombination Unit
  • MANUFACTURERS PART NUMBERS19-310TW12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $710.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bradley S19-310TW12 Frost Proof Wall Mounted Drench Shower and Eyewash, 12", 1-1/4" NPT Water Supply

Bradley S19-310TW12 Frost Proof Wall Mounted Drench Shower and Eyewash, 12", 1-1/4" NPT Water Supply

Item #: WBB2349828

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant