Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speakman AL3-DPDT Flow Switch Activated Alarm

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Speakman AL3-DPDT Flow Switch Activated Alarm

Item #: WBB644904

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,002.00 Save up to 33%
Price: $ 1,334.00
Product Information
Customer Review
Product Q&A
Accessories
Speakman AL3-DPDT Flow Switch Activated Alarm

The AL-3 flow switch activated alarm comes with a flashing light, horn & double pole throw switch. The unit activates when the flow of water to the fixture is detected. The AL-3 is equipped with a silencing switch to deactivate audible and visual signals while the emergency fixture is still in operation.

Documents are in PDF format

Product Specifications

    • BRANDSpeakman®
    • INCLUDESFlashing Light & Horn & Double Pole Switch, Flow Switch, Shut Off Switch, Double
    • MEETS ARRAYes
    • TYPEFlow Switch Activated Alarm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!