Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speakman SE-616 Safe-T-Zone® Select Series Combination Shower

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Speakman SE-616 Safe-T-Zone® Select Series Combination Shower

Item #: WBB644835

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,380.00 Save up to 30%
Price: $ 971.00
Product Information
Customer Review
Product Q&A
Accessories
Speakman SE-616 Safe-T-Zone® Select Series Combination Shower

Speakman Safe-T-Zone® Select Series combination shower & Eye-Wash units feature a combination Eye-Wash with two yellow aerated nylon spray outlets and a rectangular bowl combined on a DuraJade™ powder coated galvanized steel stanchion with an impeller action deluge showerhead that is activated by a high visibility yellow pull rod. The SE-616 is supplied with an SE-505 Eye-Wash with stainless steel bowl. The SE-616 is compliant to the ANSI Z358.1 standard.

Documents are in PDF format

Product Specifications

    • BRANDSpeakman®
    • COLOR FINISHDurajade™ Powder-Coat
    • MOUNTINGFloor Mounted
    • BOWL MATERIAL505 Series Stainless Steel
    • BOWL COLORStainless Steel
    • INCLUDESUniversal Emergency Sign
    • ADA COMPLIANTYes
    • SHOWER STANCHION1-1/4" IPS Galvanized Steel Piping, Brass Fittings
    • SHOWERHEAD8" Diameter Cycolac® Yellow Plastic
    • INLET SIZE1-1/2" NPT Female
    • SHOWER HEAD DIAM8"
    • EYE/FACE WASH PERFORMANCE3.0 gpm @ 30 psi
    • SHOWER INLET & WASTE1-1/4" NPT Female
    • SHOWER FLOW CONTROLInternal 20 gpm Regulator
    • SHOWER PERFORMANCE20 gpm @ 30 psi
    • BOWL DIAMETER INCHES13 x 18
    • EYE/FACE WASH ACTIVATORStainless Steel Trigger Bar
    • EYE/FACE WASH VALVE1/2" NPT Female Brass, Chrome Plated, Full Flow Stay-Open Ball Valve
    • SHOWER VALVE1" NPT Female Brass, Chrome Plated, Full Flow Stay Open Ball Valve
    • MEETS ANSIMeets ANSI Z358.1
    • EYE/FACE WASH INLET1-1/4" NPT Female
    • MEETS OSHAYes
    • SHOWER FINISHDuraJade™ Powder Coated Finish
    • EYE/FACE WASH SPRAY HEADS(2) Aerated Yellow Nylon Spray Outlets
    • MEETS ARRAYes
    • SHOWER HEAD MATERIALABS Plastic
    • EYEWASH ACTIVATIONPush Handle
    • SHOWER HEAD ACTIVATIONPull Rod
    • FLOW RATE (GPM) - EYEWASH9.3 GPM
    • FLOW PRESSURE (PSI) - EYEWASH30 PSI
    • FLOW RATE (GPM) - SHOWER20 GPM
    • FLOW RATE (PSI) - SHOWER30 PSI
    • TYPEEmergency Shower & Eyewash

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!