Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speakman SE-622 Safe-T-Zone® Stainless Steel Series Combination Station

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Speakman SE-622 Safe-T-Zone® Stainless Steel Series Combination Station

Item #: WBB644841

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,275.00 Save up to 32%
Price: $ 2,240.00
Product Information
Customer Review
Product Q&A
Accessories
Speakman SE-622 Safe-T-Zone® Stainless Steel Series Combination Station

Speakman Safe-T-Zone® Stainless Steel Series combination shower & Eye-Wash units feature a combination Eye-Wash with two yellow aerated nylon spray outlets and a rectangular bowl combined on a galvanized steel stanchion with a stainless steel showerhead that is activated by a stainless steel pull rod. The SE-622 is supplied with an SE-505 Eye-Wash with stainless steel bowl. The SE-622 is compliant to the ANSI Z358.1 standard.

Documents are in PDF format

Product Specifications

    • BRANDSpeakman®
    • COLOR FINISHStainless Steel
    • MOUNTINGFloor Mounted
    • BOWL MATERIAL300 Series Stainless Steel
    • BOWL COLORStainless Steel
    • INCLUDESUniversal Emergency Sign
    • ADA COMPLIANTYes
    • SHOWER STANCHION1-1/2" Stainless Steel, 18 Gauge Tubing
    • SHOWERHEAD8" Diameter 300 Series Stainless Steel
    • INLET SIZE1-1/2" NPT Female
    • SHOWER HEAD DIAM8"
    • EYE/FACE WASH PERFORMANCE3.0 gpm @ 30 psi
    • SHOWER INLET & WASTE1-1/4" NPT Male
    • SHOWER FLOW CONTROLInternal 20 gpm Regulator
    • SHOWER PERFORMANCE20 gpm @ 30 psi
    • BOWL DIAMETER INCHES13 x 18
    • EYE/FACE WASH ACTIVATOR300 Stainless Steel Push Handle
    • EYE/FACE WASH VALVE1/2" NPT Female Stainless Steel, Full Flow Stay Open Ball Valve
    • SHOWER VALVE1" NPT Female 300 Series Stainless Steel, Full Flow Stay Open Ball Valve
    • MEETS ANSIMeets ANSI Z358.1
    • EYE/FACE WASH INLET1-1/4" NPT Male
    • MEETS OSHAYes
    • SHOWER FINISHStainless Steel
    • EYE/FACE WASH SPRAY HEADS(2) Aerated Yellow Nylon Spray Outlets
    • MEETS ARRAYes
    • SHOWER HEAD MATERIALStainless Steel
    • EYEWASH ACTIVATIONPush Handle
    • SHOWER HEAD ACTIVATIONPull Rod
    • FLOW RATE (GPM) - EYEWASH9.3 GPM
    • FLOW PRESSURE (PSI) - EYEWASH30 PSI
    • FLOW RATE (GPM) - SHOWER20 GPM
    • FLOW RATE (PSI) - SHOWER30 PSI
    • TYPECombination Emergency Shower & Eyewash

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!