Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speakman SE-675 Traditional Series Combination Emergency Station

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Speakman SE-675 Traditional Series Combination Emergency Station

Item #: WBB644894

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $900.00 Save up to 29%
Price: $ 640.00
Product Information
Customer Review
Product Q&A
Accessories
Speakman SE-675 Traditional Series Combination Emergency Station

Speakman traditional series combination emergency stations provide the highest level of performance in times of need. All traditional series combination stations feature an impeller action deluge showerhead and DuraJade™powder-coated 1 1/4 galvanized steel stanchion. The SE-675 model features a stay open ball valve, allowing hands free operation once the shower has been activated and an SE-575 eye/face wash, without a bowl. The high visibility yellow pull rod, makes finding the SE-675 easy in an emergency. The SE-675 meets ANSI Z385.1 compliance.

Documents are in PDF format

Product Specifications

    • BRANDSpeakman®
    • COLOR FINISHDurajade™ Powder-Coat
    • MOUNTINGFloor Mounted
    • BOWL MATERIALABS Plastic
    • INCLUDESSafety Sign
    • ADA COMPLIANTYes
    • SHOWER STANCHION1-1/4" IPS Galvanized Steel Piping, Brass Fittings
    • SHOWERHEAD8" Cycolac® Yellow Plastic
    • INLET SIZE1-1/2" NPT Female
    • SHOWER HEAD DIAM8"
    • EYE/FACE WASH PERFORMANCE3.8 gpm @ 30 psi
    • SHOWER INLET & WASTE1-1/4" NPT Female
    • SHOWER FLOW CONTROLInternal 20 gpm Restrictor
    • SHOWER PERFORMANCE20 gpm @ 20 psi
    • BOWL DIAMETER INCHES--
    • EYE/FACE WASH ACTIVATORStainless Steel Push Handle
    • EYE/FACE WASH VALVE1/2" NPT Female Brass, Chrome Plated, Full Flow Stay-Open Ball Valve
    • SHOWER VALVE1" NPT Female Brass, Chrome Plated, Full Flow Stay Open Ball Valve
    • MEETS ANSIMeets ANSI Z358.1
    • EYE/FACE WASH INLET1/2" NPT Male
    • MEETS OSHAYes
    • SHOWER FINISHDuraJade™ Powder Coated Finish
    • EYE/FACE WASH SPRAY HEADS(2) Yellow ABS Plastic Spray Outlets, Flip-Top Dust Caps
    • MEETS ARRAYes
    • SHOWER HEAD MATERIALABS Plastic
    • EYEWASH ACTIVATIONPush Handle
    • SHOWER HEAD ACTIVATIONPull Rod
    • FLOW RATE (GPM) - EYEWASH4.5 GPM
    • FLOW PRESSURE (PSI) - EYEWASH30 PSI
    • FLOW RATE (GPM) - SHOWER20 GPM
    • FLOW RATE (PSI) - SHOWER30 PSI
    • TYPETraditional Series Combination Emergency Station

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!