Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Justrite® Combo Emergency Safety Shower w/Eye/Face Wash, Unheated, Open Plastic Bowl, 30086

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Justrite® Combo Emergency Safety Shower w/Eye/Face Wash, Unheated, Open Plastic Bowl, 30086

Item #: WBB1372452

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,219.90 Save up to 38%
Price: $ 759.00
Product Information
Customer Review
Product Q&A
Accessories
Justrite® Combo Emergency Safety Shower w/Eye/Face Wash, Unheated, Open Plastic Bowl, 30086

Be prepared to respond to accidents with this all-in-one floor mounted combination safety shower with top water inlet that provides initial on-site treatment to eye/face or full body exposure to hazards. Suitable for use in applications that are not subject to the possibility of freezing or overheating.
Features

  • Specially designed valve that includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure.
  • Low operating torque offers reliable, easy on/off operation.
  • Durable, coated stainless steel pull handle with nylon valve connection is easy to grip and activate for immediate water drenching.
  • Designed for high flow rates that meet or exceed ANSI standards, the nozzle offers optimal spray distribution for user protection.
  • Unlike shower rose designs, this compact nozzle reduces the potential for insect nesting and eliminates high replacement costs associated with cracked or dented plastic spray heads.
  • Open ABS plastic bowl eye/face wash with high, ANSI-compliant flow rate features twin spray nozzles with dust covers that pop-off when eye wash is activated via the highly visible push plate.
  • Easy-to-reach flow regulator valve adjusts to suit the severity of the accident.
  • Solid construction using powder-coated galvanized steel pipework for added corrosion resistance.
  • Includes an inspection record tag for recording service and test history.
  • Add optional foot treadle for a secondary means of eyewash activation.
  • Some assembly may be required.
Documents

Documents are in PDF format

Product Specifications

    • BRANDJustrite®
    • DESCRIPTIONUnheated Emergency Safety Shower with Eye/Facewash with Yellow Bowl
    • COLOR FINISHWhite/Green
    • CONSTRUCTIONGalvanized Pipe, Stainless Steel Shower Valve, ABS Eye/Facewash
    • MOUNTINGFloor Mounted
    • BOWL MATERIALStainless Steel
    • BOWL COLORStainless Steel
    • INCLUDES¬†Shower and Eyewash Sign with Brackets
    • SHOWERHEADHughes UPVC Nozzle
    • INLET SIZE1-1/4" NPT Female
    • SHOWER HEAD DIAM2-3/4"
    • FLOW RATE @ PRESSURE30 GPM @ 30 PSI
    • VALVE316 Stainless Steel
    • TEMPERATURE RANGE MIN35°F
    • BOWL DIAMETER INCHES12x14
    • PRESSURE (PSI)28.45 PSI - 85 PSI
    • LIMITED WARRANTY2 Years
    • MEETS ANSIMeets ANSI Z358.1
    • EYE/FACE WASH INLET1-1/4" NPT
    • TEMPERATURE RANGE MAX95°F
    • SHOWER HEAD MATERIALABS Plastic
    • EYEWASH ACTIVATIONPush Handle
    • SHOWER HEAD ACTIVATIONPull Handle
    • FLOW RATE (GPM) - EYEWASH5 GPM
    • FLOW PRESSURE (PSI) - EYEWASH30 PSI
    • FLOW RATE (GPM) - SHOWER20 GPM
    • FLOW RATE (PSI) - SHOWER29-96 PSI
    • TYPEIndoor Safety Shower
    • MANUFACTURERS PART NUMBER30086
    • LENGTH INCHES29-1/2
    • WIDTH INCHES11-1/4
    • HEIGHT INCHES90-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

  • TraditionalSAVEAS MUCH AS
  • LED80%
ON YOUR ENERGY COSTS
Call Us
1.888.978.7759
Chat Online

3.80.128.196, 34.195.252.176:32