Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Justrite® Water Treatment for 2000L Tank Shower, 30537

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Justrite® Water Treatment for 2000L Tank Shower, 30537

Item #: WBB1582105

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,455.76 Save up to 33%
Price: $ 2,964.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Justrite® Water Treatment for 2000L Tank Shower, 30537

The Hydroclenz (Aquanella) Unit provides constant protection against infestations of pathogenic bacteria in water treatment systems. Immersed in water, the complex integral electrolytic activity of the ceramic media produces constant oxidizing, while the noble metal in the form of a fine matrix format produces ionization. The ionization of the noble metal is enhanced by the activity of the ceramic media and the combined effect is to act as a powerful disinfectant producing exceptional kill rates against pathogenic bacteria. The additional benefit is the electrolytic activity of the ceramic media produces a chemical re-action that balances the pH of the water. This results in additional benefits in the form of Scale Inhibition and Corrosion Prevention.

Documents

Documents are in PDF format

Product Specifications

    • BRANDJustrite®
    • DESCRIPTIONWater Treatment for 2000L Tank Shower
    • COLOR FINISHYellow & Black
    • CONSTRUCTIONPVC
    • LIMITED WARRANTY2 Years
    • TYPEWater Treatment
    • WEIGHT LBS9
    • MANUFACTURERS PART NUMBER30537
    • LENGTH INCHES30-5/16
    • WIDTH INCHES2-1/2
    • HEIGHT INCHES2-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!